Qualitative filter papers, technical, smooth, grade 6
6, 385 mm
Catalog # SARTFT-3-312-385
Supplier: Sartorius
Qualitative filter papers, technical, smooth, grade 6
Catalog # SARTFT-3-312-385
Supplier: Sartorius
Jump to:
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Fast rate of filtration, high wet strength. All-purpose filter papers; also recommended for malt and beer analysis or degassing; also suitable for coarser or gelatinous precipitates; for clarification of dried sugar beet shreds in sugar factories; essences; spirits.
Specifications
- Grade:6
- Seq:12
- Size:385 mm
- Thickness:0,17 mm
- Cat. No.:SARTFT-3-312-385
- Wet burst strength:30 kPa
- Environmental certification:Renewable Energy Certificate
- Filtration speed:15 s
- Particle retention:10 - 13 µm
- Environmentally Preferable:Low Manufacturing Impact
- Weight:80 g/m²



