Sample vials, E-C, WHEATON®
8,00 ml, 17×63 mm, Amber, Yes, Solid top, 15 - 425, Phenolic, Black, PTFE/14B rubber
WHEA224754
8ml Amber Sample Vials+ Cap (Case 144) 224984 1 * 144 items 218-2213
Product 218-2213 is similar to WHEA224754 but may have a different manufacturer and/or packaging.
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
Ordering information: Caps and replacement caps can be purchased separately.
Packaging: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
- Cap included:Yes
- Cap material:Phenolic
- Cap Size:15 - 425
- Ø×H:17×63 mm
- Septum:PTFE/14B rubber
- Capacity:8,00 ml
- Colour:Amber
- Seq:15
- Cap type:Solid top
- Cap colour:Black



