Screwthread tubes, attachable, DIN thread, DURAN®
GL 25, 22 mm, 1,8 mm, 100 mm
Catalog # SCOT248380209
Supplier: DWK Life Sciences
Screwthread tubes, attachable, DIN thread, DURAN®
Catalog # SCOT248380209
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Made of DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.
DIN 12216
Specifications
- Thread:GL 25
- Tube ext.Ø:22 mm
- Wall thickness:1,8 mm
- Seq:03
- Total length:100 mm



