Coagulation forceps, standard, Aesculap®
Sharp, 220 mm, 1,1 mm
Catalog # AESCGK808R
Supplier: Aesculap
Jump to:
Product Details & Documents
These forceps are made up of EURO tab connector and AESCULAP® tab connector.
Specifications
- Type:Sharp
- Width:1,1 mm
- Length:220 mm
- Seq:03



