Chisels, Aesculap®
Chisel, Stille, 205 mm, 25 mm
Catalog # AESCFL507R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:205 mm
- Seq:18
- Type:Stille
- Width:25 mm



