Chisels, Aesculap®
Chisel, Stille, 205 mm, 15 mm
Catalog # AESCFL505R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:205 mm
- Seq:16
- Type:Stille
- Width:15 mm



