Chisels, Aesculap®
Chisel, Partsch, 170 mm, 3 mm
Catalog # AESCFL183R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:170 mm
- Seq:09
- Type:Partsch
- Width:3 mm



