Chisels, Aesculap®
Chisel, Partsch, 140 mm, 5 mm
Catalog # AESCFL175R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:140 mm
- Seq:07
- Type:Partsch
- Width:5 mm



