Chisels, Aesculap®
Chisel, angled, -, 140 mm, 10 mm
Catalog # AESCFL126R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel, angled
- Length:140 mm
- Seq:22
- Type:-
- Width:10 mm



