Bone curettes, Aesculap®
Bone curette, type Simon (Fig. 000), with 3,6 mm end, 234 mm
Catalog # AESCFK688R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, type Simon (Fig. 000), with 3,6 mm end
- Length:234 mm
- Seq:42



