Bone curettes, Aesculap®
Bone curette, type Lempert (Fig. 0), with 2,6 mm end, 215 mm
Catalog # AESCFK678R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, type Lempert (Fig. 0), with 2,6 mm end
- Length:215 mm
- Seq:37



