Bone curettes, Aesculap®
Bone curette, Schede type (Fig. 4), with 8,0 mm end, 170 mm
Catalog # AESCFK627R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, Schede type (Fig. 4), with 8,0 mm end
- Length:170 mm
- Seq:14



