Bone curettes, Aesculap®
Bone curette, Schede type (Fig. 2), with 6,3 mm end, 170 mm
Catalog # AESCFK625R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, Schede type (Fig. 2), with 6,3 mm end
- Length:170 mm
- Seq:12



