Bone curettes, Aesculap®
Bone curette, Bruns type (Fig. 4), with 12 mm end, 165 mm
Catalog # AESCFK617R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, Bruns type (Fig. 4), with 12 mm end
- Length:165 mm
- Seq:07



