Bone curettes, Aesculap®
Bone curette, Bruns type (Fig. 1), with 6 mm end, 165 mm
Catalog # AESCFK614R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Description:Bone curette, Bruns type (Fig. 1), with 6 mm end
- Length:165 mm
- Seq:04



