Micro suture tying forceps, Aesculap®
Straight, 0,3 mm jaws, 150 mm
Catalog # AESCFD284R
Supplier: Aesculap
Jump to:
Product Details & Documents
These micro suture tying forceps feature a round handle.
Specifications
- Type:Straight, 0,3 mm jaws
- Length:150 mm
- Seq:03



