Chisels, Aesculap®
Chisel, curved, with PEEK handle, -, 200 mm, 20 mm
AESCDO755R
: Aesculap
These chisels are used for dental surgery.
- Description:Chisel, curved, with PEEK handle
- Length:200 mm
- Seq:28
- Type:-
- Width:20 mm
These chisels are used for dental surgery.