Chisels, Aesculap®
Chisel, straight, with PEEK handle, -, 200 mm, 20 mm
Catalog # AESCDO754R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel, straight, with PEEK handle
- Length:200 mm
- Seq:29
- Type:-
- Width:20 mm



