Chisels, Aesculap®
Chisel, curved, with PEEK handle, -, 200 mm, 15 mm
Catalog # AESCDO753R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel, curved, with PEEK handle
- Length:200 mm
- Seq:26
- Type:-
- Width:15 mm



