Chisels, Aesculap®
Chisel, East Grinstead (ward), 180 mm, 5 mm
AESCDO723R
: Aesculap
These chisels are used for dental surgery.
- Description:Chisel
- Length:180 mm
- Seq:04
- Type:East Grinstead (ward)
- Width:5 mm
These chisels are used for dental surgery.