Chisels, Aesculap®
Chisel, East Grinstead (ward), 180 mm, 3 mm
Catalog # AESCDO722R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:180 mm
- Seq:03
- Type:East Grinstead (ward)
- Width:3 mm



