Chisels, Aesculap®
Chisel, Lucas, 160 mm, 6 mm
Catalog # AESCDO713R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:160 mm
- Seq:02
- Type:Lucas
- Width:6 mm



