Chisels, Aesculap®
Chisel, Lucas, 160 mm, 4 mm
Catalog # AESCDO711R
Supplier: Aesculap
Jump to:
Product Details & Documents
These chisels are used for dental surgery.
Specifications
- Description:Chisel
- Length:160 mm
- Seq:01
- Type:Lucas
- Width:4 mm



