Forceps, micro, jeweller pattern, Aesculap®
Straight, very fine (0,4 mm), with teeth 1:2, 135 mm
Catalog # AESCBD345R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Type:Straight, very fine (0,4 mm), with teeth 1:2
- Length:135 mm
- Seq:07



