Forceps, micro, jeweller pattern, Aesculap®
Curved tip, very fine (0,4 mm), with teeth 1:2, 115 mm
Catalog # AESCBD343R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Type:Curved tip, very fine (0,4 mm), with teeth 1:2
- Length:115 mm
- Seq:06



