Order Entry
Export
Orders LinkContactUsLinkComponent
Pots, laboratory, without lid

Pots, laboratory, without lid

2,5 l, 160 mm, 128 mm
Catalog # BOCH8360
Supplier:   BOCHEM
Pots, laboratory, without lid
Catalog # BOCH8360
Supplier:  BOCHEM
Pots, laboratory, without lid
Pots, laboratory, without lid

2,5 l, 160 mm, 128 mm

Price
95,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/10.

  • Rounded corners for fast, easy cleaning
  • Good chemical resistance
  • Very good thermal resistance

Multipurpose pots for a wide range of uses. This series is suitable for induction fields.

Ordering information: Lids to be ordered separately.

Specifications
  • Ø int.:
    160 mm
  • Capacity:
    2,5 l
  • Height:
    128 mm
  • Seq:
    01