Order Entry
Export
Orders LinkContactUsLinkComponent
Pots, laboratory, without lid

Pots, laboratory, without lid

10,5 l, 260 mm, 208 mm
Catalog # BOCH8365
Supplier:   BOCHEM
Pots, laboratory, without lid
Catalog # BOCH8365
Supplier:  BOCHEM
Pots, laboratory, without lid
Pots, laboratory, without lid

10,5 l, 260 mm, 208 mm

Price
145,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/10.

  • Rounded corners for fast, easy cleaning
  • Good chemical resistance
  • Very good thermal resistance

Multipurpose pots for a wide range of uses. This series is suitable for induction fields.

Ordering information: Lids to be ordered separately.

Specifications
  • Ø int.:
    260 mm
  • Capacity:
    10,5 l
  • Height:
    208 mm
  • Seq:
    06