Pots, laboratory, without lid
8,5 l, 240 mm, 192 mm
Catalog # BOCH8364
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10.
- Rounded corners for fast, easy cleaning
- Good chemical resistance
- Very good thermal resistance
Multipurpose pots for a wide range of uses. This series is suitable for induction fields.
Ordering information: Lids to be ordered separately.
Specifications
- Ø int.:240 mm
- Capacity:8,5 l
- Height:192 mm
- Seq:05



