Order Entry
Export
Orders LinkContactUsLinkComponent
Double spatulas, Chattaway type

Double spatulas, Chattaway type

235 mm, 70 mm, 10 mm
Catalog # BOCH3145
Supplier:   BOCHEM
Double spatulas, Chattaway type
Catalog # BOCH3145
Supplier:  BOCHEM
Double spatulas, Chattaway type
Double spatulas, Chattaway type

235 mm, 70 mm, 10 mm

Price
3,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/10.

Specifications
  • Length:
    235 mm
  • Seq:
    05
  • Blade width:
    10 mm
  • Blade length:
    70 mm