Order Entry
Export
Orders LinkContactUsLinkComponent
Gas Distribution Tubes

Gas Distribution Tubes

Gas distribution tube, type B, 4, 250 mm, 7 mm, 22 mm
Catalog # 511-0350
Supplier:   ROBU GLASFILTER
Gas Distribution Tubes
Catalog # 511-0350
Supplier:  ROBU GLASFILTER
Gas Distribution Tubes
Gas Distribution Tubes

Gas distribution tube, type B, 4, 250 mm, 7 mm, 22 mm

Price
38,20 €
Log in for availability
1 * 1 items
Product Details & Documents

ROBU® gas distribution tube type B with VitraPOR® filter and lateral bowl ensures even distribution of gases in laboratory applications. Designed for efficient gas flow and dispersion, it features a durable construction and is ideal for use in chemical reactions and processes that require controlled gas delivery.

  • Even gas distribution

  • Lateral bowl for efficient flow
  • Durable construction
  • Resistant to chemicals and heat
  • Ideal for chemical reactions and laboratory processes
  • Ensures controlled and consistent gas delivery
  • Easy to integrate into existing setups

ROBU distribution tube type B with intergrated VitraPOR® filter and lateral bowl is specifically designed for laboratory applications that require precise and even distribution of gases. The lateral bowl design ensures efficient gas flow and prevents backflow, making it perfect for use in chemical reactions and processes where consistent and controlled gas delivery is critical. Made from high-quality, durable materials, the tube is resistant to both heat and chemicals, ensuring reliability even in demanding environments. Easy to integrate into existing laboratory setups, it is an essential component for safe and efficient gas distribution in various experimental and industrial applications.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Head Ø:
    22 mm
  • Porosity:
    4
  • Tube ext.Ø:
    7 mm
  • Description:
    Gas distribution tube, type B
  • Length:
    250 mm
  • Seq:
    5