Order Entry
Export
Orders LinkContactUsLinkComponent
Degassing Filters

Degassing Filters

Degassing filter, Borosilicate glass 3.3, 4, 5 mm, 12 mm, 25/37 mm
  ROBU18504
Degassing Filters
  ROBU18504
Degassing Filters
Degassing Filters

Degassing filter, Borosilicate glass 3.3, 4, 5 mm, 12 mm, 25/37 mm

 
39,70 €
Log in for availability
1 * 1 items
 

ROBU® degassing filter with integrated VitraPOR® filter ensures efficient solvent degassing with inert gases, combined with reliable filtration. Ideal for chromatography and analytical applications, it offers high chemical and thermal resistance.

  • VitraPOR® porous glass filter

  • Combined degassing and filtration function
  • Ideal for chromatography
  • Solvent degassing with inert gases
  • High chemical and thermal resistance
  • Efficient bubble-free operation
  • Autoclavable

ROBU degassing filters combine solvent degassing and fine filtration in one compact, efficient solution. Made from high-purity borosilicate glass with integrated VitraPOR filter, they ensure effective removal of dissolved gases while providing consistent particle retention.

Designed for use with inert gases such as helium or nitrogen, the filters enable bubble-free solvent delivery - essential for sensitive analytical applications like HPLC and chromatography. With excellent chemical resistance and thermal stability, ROBU degassing filters are reusable, autoclavable, and ideal for continuous operation in demanding laboratory environments.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Ø:
    12 mm
  • Porosity:
    4
  • Description:
    Degassing filter
  • Length:
    25/37 mm
  • Material:
    Borosilicate glass 3.3
  • Seq:
    5
  • For tube I-Ø:
    5 mm