Filter Thimbles, CFE
Product Details & Documents
ROBU® filter thimble (CFE) with intergrated VitraPOR® filter, is designed for efficient crude fiber extraction. Featuring an exact glass flange, it ensures compatibility with various systems, offering reliable filtration performance. Ideal for laboratory use, it ensures precise results in fiber analysis and is durable for repeated use.
Designed for crude fiber extraction
- Features an exact glass flange for compatibility with various systems
- Durable and resistant to high temperatures
- Ensures precise filtration performance
- Easy to clean and reusable
- Ideal for fiber analysis
- High-quality construction for long-lasting use
The ROBU filter thimble, CFE (Centrifugal Filter Element) with intergrated VitraPOR filter, is engineered for optimal performance in crude fiber extraction processes. It features an exact glass flange, ensuring compatibility with a wide range of laboratory systems, particularly those used for fiber analysis. Crafted from durable materials, the thimble is resistant to high temperatures and harsh chemicals, providing reliable filtration throughout the extraction process. Ideal for use in laboratory settings, it guarantees precise results and is easy to clean and reuse, making it a cost-effective and efficient solution for consistent fiber analysis.
Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.
Documents
Specifications
- Int.Ø×H:30×60 mm
- Description:Filter thimble, CFE, filter diameter: 34 mm
- Seq:4



