Immersion Filters
Product Details & Documents
ROBU® immersion filters with VitraPOR® glass filter are designed for efficient reverse filtration of liquids. Ideal for applications requiring fine particle separation directly within the vessel.
For reverse filtration
- Integrated VitraPOR® filter
- Reusable, chemical resistant
- Suitable for laboratory and process use
-
Various porosities available
Easy immersion into vessels
- Material: Borosilicate glass 3.3
ROBU immersion filters equipped with a VitraPOR glass filter enable highly efficient reverse filtration directly within containers or vessels. Designed for laboratory and industrial applications, these filters are ideal when a vacuum or pressure-driven reverse flow is required.
The chemically resistant borosilicate glass ensures durability, while the precision of the VitraPOR element guarantees consistent separation of fine particles. These reusable filters come in a variety of porosities and lengths, providing flexibility for a wide range of filtration tasks.
: In compliance with ISO 4796-80 and ASTM E128-99 standards.
Documents
Specifications
- Ø×H:20×150 mm
- Porosity:0
- Tube ext.Ø:10 mm
- Description:Immersion filter
- Seq:1



