Order Entry
Export
Orders LinkContactUsLinkComponent
Micro-Immersion Filters

Micro-Immersion Filters

0, 6 mm, 100 mm, 10 mm
Catalog # ROBU25100
Supplier:   ROBU GLASFILTER
Micro-Immersion Filters
Catalog # ROBU25100
Supplier:  ROBU GLASFILTER
Micro-Immersion Filters
Micro-Immersion Filters

0, 6 mm, 100 mm, 10 mm

Price
103,00 €
Log in for availability
1 * 5 items
Product Details & Documents

ROBU® micro-immersion filter with VitraPOR® glass filter are designed for efficient reverse filtration of liquids. Ideal for applications requiring fine particle separation directly within the vessel.

  • For reverse filtration

  • Integrated VitraPOR® filter
  • Reusable, chemical resistant
  • Suitable for laboratory and process use
  • Various porosities available
  • Easy immersion into vessels

ROBU immersion filters equipped with a VitraPOR glass filter enable highly efficient reverse filtration directly within containers or vessels. Designed for laboratory and industrial applications, these filters are ideal when a vacuum or pressure-driven reverse flow is required. The chemically resistant borosilicate glass 3.3 ensures durability, while the precision of the VitraPOR element guarantees consistent separation of fine particles. These reusable filters come in a variety of porosities and lengths, providing flexibility for a wide range of filtration tasks.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Porosity:
    0
  • Tube ext.Ø:
    6 mm
  • Seq:
    01
  • Filter size:
    10 mm
  • Tube length:
    100 mm