Order Entry
Export
Orders LinkContactUsLinkComponent
Immersion Filters

Immersion Filters

Immersion filter, 3, 35×210 mm, 10 mm
Catalog # ROBU24353
Supplier:   ROBU GLASFILTER
Immersion Filters
Catalog # ROBU24353
Supplier:  ROBU GLASFILTER
Immersion Filters
Immersion Filters

Immersion filter, 3, 35×210 mm, 10 mm

Price
40,20 €
Log in for availability
1 * 1 items
Product Details & Documents

ROBU® immersion filters with VitraPOR® glass filter are designed for efficient reverse filtration of liquids. Ideal for applications requiring fine particle separation directly within the vessel.

  • For reverse filtration

  • Integrated VitraPOR® filter
  • Reusable, chemical resistant
  • Suitable for laboratory and process use
  • Various porosities available

    Easy immersion into vessels

  • Material: Borosilicate glass 3.3

ROBU immersion filters equipped with a VitraPOR glass filter enable highly efficient reverse filtration directly within containers or vessels. Designed for laboratory and industrial applications, these filters are ideal when a vacuum or pressure-driven reverse flow is required.

The chemically resistant borosilicate glass ensures durability, while the precision of the VitraPOR element guarantees consistent separation of fine particles. These reusable filters come in a variety of porosities and lengths, providing flexibility for a wide range of filtration tasks.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifications
  • Ø×H:
    35×210 mm
  • Porosity:
    3
  • Tube ext.Ø:
    10 mm
  • Description:
    Immersion filter
  • Seq:
    9