Baume hydrometers
40 - 60 °Bé, 1°, 220 mm
Catalog # 614-0069
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:220 mm
- Seq:004
- Division:1°
- Range:40 - 60 °Bé
Baume hydrometers with calibration temperature of 15 °C.