Skip to Header
Skip to Main Content
Skip to Footer
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Export
Order Entry
Order Status
Your Account
Cart
Orders Link
ContactUsLinkComponent
Home
Stoppers
Rubber Stoppers
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes
Print
Stoppers, rubber, red, different sizes
30,0 mm, 29,0 mm, 35,0 mm
Catalog # 217-0698
Supplier:
DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-0698
Supplier:
DEUTSCH NEUMANN
Expand image
Return to Top
Stoppers, rubber, red, different sizes
30,0 mm, 29,0 mm, 35,0 mm
Specifications
Add to cart
Jump to:
Specifications
Price
4,60 €
Log in
for availability
Unit of Measure
1 * 1 items
-
+
Add to cart
Other Product Family Options Available
Return Policy
Product Details & Documents
DENE1010256_TDS.pdf
Drawing_DRWG00
Specifications
Ø bottom:
29,0 mm
Ø top:
35,0 mm
Height:
30,0 mm
Seq:
22