Order Entry
Export
Orders LinkContactUsLinkComponent
Chamber slides, Nunc™ Lab-Tek™

Chamber slides, Nunc™ Lab-Tek™

Four chambers, 0,5 − 0,9 ml, 1,8 cm², Glass
Catalog # 734-2121
   Low Manufacturing Impact
Chamber slides, Nunc™ Lab-Tek™
Catalog # 734-2121
   Low Manufacturing Impact
Chamber slides, Nunc™ Lab-Tek™
Chamber slides, Nunc™ Lab-Tek™

Four chambers, 0,5 − 0,9 ml, 1,8 cm², Glass

Price
257,00 €
Log in for availability
1 * 16 items
Product Details & Documents

PS medium chamber on glass or Permanox™ plastic slide.

  • Cells grow on a standard microscope slide
  • No cell transfer needed prior to visualisation/staining
  • Upper chamber can be removed when culturing is complete

Suitable for use with fluorescent labels.

Specifications
  • Growth area:
    1,8 cm²
  • Recommended working volume:
    0,5 − 0,9 ml
  • Description:
    Four chambers
  • Material:
    Glass
  • Seq:
    007
  • Cat. No.:
    734-2121
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • Coverglass for 16-well chamber slide
    Coverglass for 16-well chamber slide
    732-3644
    22×47 mm
    Log in for availability
    1 * 96 items - 107,00 €