H-type gel permeation columns, TSK-Gel®
GMHHR-N mixed bed, 20 - 650 Å, 5 µm, 7,80 mm, 300 mm
Catalog # 554-1640
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Specifications
- Ø int.:7,80 mm
- Particle Size:5 µm
- Pore size:20 - 650 Å
- Description:GMHHR-N mixed bed
- Length:300 mm
- Seq:12



