H-type gel permeation columns, TSK-Gel®
G6000HHR, >650 Å, 5 µm, 7,80 mm, 300 mm
Catalog # 554-1634
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns on polymer basis.
Specifications
- Ø int.:7,80 mm
- Particle Size:5 µm
- Pore size:>650 Å
- Description:G6000HHR
- Length:300 mm
- Seq:07



