Hydrophobic interaction chromatography columns, TSK-GEL®
Ether-5PW, Analytical, Ether-5PW, 1000 Å, 10 µm, 8,00 mm, 75 mm
Catalog # TOYO0014014
Supplier: TOSOH Bioscience
Hydrophobic interaction chromatography columns, TSK-GEL®
Catalog # TOYO0014014
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
These are polymethacrylate-based columns with a choice of three ligands (ether, phenyl or butyl) with varied hydrophobicities from low to high. Suitable for LC-MS applications.
- Rigid polymeric base resin
- Eliminates undesirable interactions with column hardware
- Wide pH range (2 to 12) enables robust cleaning options
Certificates
Search by Lot NumberSpecifications
- Column Format:Analytical
- Ø int.:8,00 mm
- Particle Size:10 µm
- Pore size:1000 Å
- Description:Ether-5PW
- Length:75 mm
- Phase:Ether-5PW



