Order Entry
Export
Orders LinkContactUsLinkComponent
Hydrophobic interaction chromatography columns, TSK-GEL®

Hydrophobic interaction chromatography columns, TSK-GEL®

Ether-5PW, Analytical, Ether-5PW, 1000 Å, 10 µm, 7,50 mm, 75 mm
Catalog # TOYO0008641
Supplier:   TOSOH Bioscience
Hydrophobic interaction chromatography columns, TSK-GEL®
Catalog # TOYO0008641
Supplier:  TOSOH Bioscience
Hydrophobic interaction chromatography columns, TSK-GEL®
Hydrophobic interaction chromatography columns, TSK-GEL®

Ether-5PW, Analytical, Ether-5PW, 1000 Å, 10 µm, 7,50 mm, 75 mm

Price
1 990,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These are polymethacrylate-based columns with a choice of three ligands (ether, phenyl or butyl) with varied hydrophobicities from low to high. Suitable for LC-MS applications.

  • Rigid polymeric base resin
  • Eliminates undesirable interactions with column hardware
  • Wide pH range (2 to 12) enables robust cleaning options

Documents

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    7,50 mm
  • Particle Size:
    10 µm
  • Pore size:
    1000 Å
  • Description:
    Ether-5PW
  • Length:
    75 mm
  • Phase:
    Ether-5PW