Order Entry
Export
Orders LinkContactUsLinkComponent
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19

Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19

Temperature limits 225/250 °C, 7 in cage, Capillary, CP-Cyclodextrin-β-2,3,6-M-19, 0,25 µm, 0,25 mm, 25 m
Catalog # VARICP7500
Supplier:   VARIAN
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19
Catalog # VARICP7500
Supplier:  VARIAN
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19
Capillary columns, CP-Cyclodextrin-β-2,3,6-M-19

Temperature limits 225/250 °C, 7 in cage, Capillary, CP-Cyclodextrin-β-2,3,6-M-19, 0,25 µm, 0,25 mm, 25 m

Price
1 841,40 €
Log in for availability
1 * 1 items
Product Details & Documents

The CP-Cyclodextrin-β-2,3,6-M-19 column separates many optical isomers that could not be analyzed previously.

  • Unique selectivity for isomer separation with ease-of-use
  • High inertness delivers accurate results
  • High efficiency for a broad application area
  • Useful for non-chiral compounds

CP-Cyclodextrin-β-2,3,6-M-19 has a very high inertness, enabling separation of underivatized polar compounds.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Description:
    Temperature limits 225/250 °C, 7 in cage
  • Length:
    25 m
  • Seq:
    01
  • Phase:
    CP-Cyclodextrin-β-2,3,6-M-19