Order Entry
Export
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraBOND Q

PLOT columns, CP-PoraBOND Q

Capillary, 10,00 µm, 0,53 mm, 25 m
Catalog # VARICP7354
Supplier:   VARIAN
PLOT columns, CP-PoraBOND Q
Catalog # VARICP7354
Supplier:  VARIAN
PLOT columns, CP-PoraBOND Q
PLOT columns, CP-PoraBOND Q

Capillary, 10,00 µm, 0,53 mm, 25 m

Price
965,71 €
Log in for availability
1 * 1 items
Product Details & Documents

PLOT columns are ideal for separating compounds that are gases at room temperatures.

  • For analysing volatile solvents and hydrocarbons
  • Bonded PLOT column for more reliable results
  • Extended analysis of hydrocarbons for broader application range
  • Increased maximum temperature for greater productivity
  • Porous polymer is pure and has virtually no catalytic activity

The use of bonding technology in the CP-PoraBOND Q also reduces the presence of loose particles that cause detector spiking, so there is no need for particle traps.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    10,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    25 m
  • Seq:
    09