Mark-tubes for x-ray analysis
80 mm, 0,50 mm, 0,01 mm
Catalog # HILG4007605
Supplier: HILGENBERG
Jump to:
Product Details & Documents
For x-ray analysis according to the method of Debye-Scherrer.
Specifications
- Ext.Ø:0,50 mm
- Wall thickness:0,01 mm
- Length:80 mm
- Seq:11



