Dropping bottles, LDPE, Azlon®
150 ml, 144 mm, 50 mm
Catalog # 215-0485
Supplier: SciLabware
Jump to:
Product Details & Documents
LDPE, translucent.
- Closure features a captive sealing cap and nozzle can be cut to adjust flow rate
- Good chemical resistance
- Heat resistant up to +80 °C
With spouted dropper closure. Suitable for use as a dropping or wash bottle.
Documents
Specifications
- Ext.Ø:50 mm
- Capacity:150 ml
- Height:144 mm



