Order Entry
Export
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Azlon®

Dropping bottles, LDPE, Azlon®

60 ml, 118 mm, 39 mm
Catalog # 215-0483
Supplier:   SciLabware
Dropping bottles, LDPE, Azlon®
Catalog # 215-0483
Supplier:  SciLabware
Dropping bottles, LDPE, Azlon®
Dropping bottles, LDPE, Azlon®

60 ml, 118 mm, 39 mm

Price
18,70 €
Log in for availability
1 * 10 items
Product Details & Documents

LDPE, translucent.

  • Closure features a captive sealing cap and nozzle can be cut to adjust flow rate
  • Good chemical resistance
  • Heat resistant up to +80 °C

With spouted dropper closure. Suitable for use as a dropping or wash bottle.

Specifications
  • Ext.Ø:
    39 mm
  • Capacity:
    60 ml
  • Height:
    118 mm