Order Entry
Export
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Azlon®

Dropping bottles, LDPE, Azlon®

30 ml, 103 mm, 32 mm
Catalog # 215-0482
Supplier:   SciLabware
Dropping bottles, LDPE, Azlon®
Catalog # 215-0482
Supplier:  SciLabware
Dropping bottles, LDPE, Azlon®
Dropping bottles, LDPE, Azlon®

30 ml, 103 mm, 32 mm

Price
17,80 €
Log in for availability
1 * 10 items
Product Details & Documents

LDPE, translucent.

  • Closure features a captive sealing cap and nozzle can be cut to adjust flow rate
  • Good chemical resistance
  • Heat resistant up to +80 °C

With spouted dropper closure. Suitable for use as a dropping or wash bottle.

Specifications
  • Ext.Ø:
    32 mm
  • Capacity:
    30 ml
  • Height:
    103 mm
  • Cat. No.:
    215-0482