Measuring beakers with handle, Azlon®
5000 ml, 270 mm, 200 mm, 500 ml
PP, highly translucent with blue graduations.
- Robust jugs with crisp blue graduations
- Autoclavable at +121 °C, durable with good chemical resistance
- Ergonomically designed handle for easy carrying
- Ext.Ø:200 mm
- Graduation Interval:500 ml
- Capacity:5000 ml
- Height:270 mm
- Seq:08



