Order Entry
Export
Orders LinkContactUsLinkComponent
Digestion Tubes, Quickfit®

Digestion Tubes, Quickfit®

15 ml, 145 mm, 16 mm, 14/23 NS
Catalog # 212-7486
Supplier:   SciLabware
Digestion Tubes, Quickfit®
Catalog # 212-7486
Supplier:  SciLabware
Digestion Tubes, Quickfit®
Digestion Tubes, Quickfit®

15 ml, 145 mm, 16 mm, 14/23 NS

Price
84,30 €
Log in for availability
1 * 5 items
Product Details & Documents

PYREX®, borosilicate glass.

  • Excellent chemical resistance
  • High temperature resistance

Designed for use with block heaters. Ground socket to accept air condensers.

Specifications
  • Ext.Ø:
    16 mm
  • Socket size:
    14/23 NS
  • Capacity:
    15 ml
  • Length:
    145 mm
  • Seq:
    05